https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
https://www.bdiexpress.com/medias/INDSNLXXXXXX-LOCK-WASHER-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE0NDd8aW1hZ2UvanBlZ3xhREkwTDJobFpTOHhNRE15TkRNd01ESXdNakF4TkM5SlRrUlRUa3hZV0ZoWVdGaGZURTlEUzE5WFFWTklSVkpmTXpBd2VETXdNQzVxY0djfGZiNzJkNzc1MzA2Y2U4YTY2Y2ZmMDRiNTYyMGM5ZGM1NWY5N2Y2NTY0ZTliOWZmZjVhZTk2OTYxZDhiMTAyNDk
STANDARD LOCKNUT
STANDARD LOCKNUT
W30
STANDARD LOCKNUT STANDARD LOCKNUT
Description
W-030 BEARING LOCKWASHER ; 5.983" BORE 7.063" FACE DIA
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.164" Thickness; 0.52" Tang Width; No Reversing Tang; AN-30 | NL-30 | NE-30 Locknut Part Number
Part #
W30
BDI #
21941486
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Retaining-&-Locking-Devices/Lock-Washers/W30/p/21941486
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161801
Weight / Kilogram
0.323
EAN
0073753305237
Product Group - BDI
B02222
Reversing Tang
No
Locknut Part Number
AN-30 | NL-30 | NE-30
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer URL
https://www.standard-miether.com
Weight / LBS
0.723
Long Description
8-1/16" Outside Diameter; 5.983" Inside Diameter; 0.164" Thickness; 0.52" Tang Width; No Reversing Tang; AN-30 | NL-30 | NE-30 Locknut Part Number
Thickness
0.164 Inch | 4.166 Millimeter
Inside Diameter
5.983 Inch | 151.968 Millimeter
Tang Width
0.52 Inch | 13.208 Millimeter
Outside Diameter
8.063 Inch | 204.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

