Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

8018 https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhR0k0TDJoaE55OHhNREk1TXpRM09EazBPRGc1TkM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8MTg3ZWY5ZDgzODdkZDM5YWE1OGIxYjc0N2Q3ODdlZjliNWNmNjY1MDhkZTNkN2RlOTcxYTA5YmFmMTVjMWI1Nw
625401 Chain Hub 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

8018

Description

8018 CHAIN CPLG HUB ; 4-9/16" HUB DIA HUB SHAFT

4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/8 To 3-1/8 Bore Range; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; No Keyway; Steel

Part #

8018

BDI #
625401

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
5.148
EAN
0697950047874
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
80
Number of Teeth
18
Coupling Size or Series
8018
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Steel
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Hardened Teeth
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
Manufacturer Item Number
8018
Manufacturer Internal Number
8018
Weight / LBS
11.34
Long Description
4-9/16" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/8 To 3-1/8 Bore Range; 6.27" Outside Diameter; 2-3/8" Length Thru Bore; 37/64" Between Shaft Ends; 80 Chain; 18 Teeth; 2-3/8" Width; 8018; No Keyway; Steel
Bore
0 Inch | 0 Millimeter
Outside Diameter
6.27 Inch | 159.258 Millimeter
Distance Between Shaft Ends
0.578 Inch | 14.681 Millimeter
Bore Range
1 Inch | 28.575 Millimeter
Length Thru Bore
2.375 Inch | 60.325 Millimeter
Hub Diameter
4.563 Inch | 115.9 Millimeter
Width
2.375 Inch | 60.325 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh