https://www.bdiexpress.com/medias/INDDODFLGXXX-ELSTCPG-PX-BS-6BLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMjh8aW1hZ2UvanBlZ3xhR013TDJnd015OHhNRFF5TWpRd05ESXhPRGt4TUM5SlRrUkVUMFJHVEVkWVdGaGZSVXhUVkVOUVIxOVFXRjlDVTE4MlFreFVYek13TUhnek1EQXVhbkJufGVkMzRkZTFmYjU2MjhkNTNkYjNlY2QzZGM3MGZmZDFkY2FmYTg1YTkyM2VjNGMxZDQzMzg0ZWU3ZWU3NzI4Y2U
239712
Elastomeric Hub
DODGE
DODGE
PX80 TL 2012
DODGE DODGE
Description
PX80 TL 2012 COUPLING HUB ; 7.244" OD HUB 1-1/4" LTB
Hub, Elastomeric Coupling; 7.244" Outside Diameter; Flanged; Bushed; 1-1/4" Length Thru Bore; PX80 | PH96 | PF96 Size or Series; 2012 Bushing Size; Keyway; Ductile Iron Material; 3100 Maximum Speed; 3605In-Lbs Torque
Part #
PX80 TL 2012
BDI #
239712
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/PX80-TL-2012/p/239712
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
3.256
EAN
0782475008995
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Bushed
Coupling Size or Series
PX80 | PH96 | PF96
Bushing Size if bushed
2012
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
3100
Torque
3605In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX80 TAPER-LOCK FLG ASSY 2012
Manufacturer Internal Number
010604
Weight / LBS
7.18
Long Description
Hub, Elastomeric Coupling; 7.244" Outside Diameter; Flanged; Bushed; 1-1/4" Length Thru Bore; PX80 | PH96 | PF96 Size or Series; 2012 Bushing Size; Keyway; Ductile Iron Material; 3100 Maximum Speed; 3605In-Lbs Torque
Outside Diameter
7.244 Inch | 183.998 Millimeter
Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh