https://www.bdiexpress.com/medias/INDXXXASSYXX-VERT-COV-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MjF8aW1hZ2UvanBlZ3xhRGMwTDJoalpTOHhNREk1TXpRNU16SXdNamszTkM5SlRrUllXRmhCVTFOWldGaGZWa1ZTVkY5RFQxWmZSMUpFUTFCSFh6TXdNSGd6TURBdWFuQm58NGFiMmU4OTFkOWQzZTg0ZWI5NWUzNDhhZmY5ZDZkNWU2YzM1NjIzZTg5NmM1MTJhZmM5Njk3ZWE1ZTRkMGM0MA
597881
Grid Cover
TIMKEN LOVEJOY
TIMKEN LOVEJOY
1090 COVER/GRID ASSY VERTICAL METRIC
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
1090 METRIC VERTICAL COVER/GRID ASSY
Cover and Grid Assembly; 233MM Outside Diameter; Grid Coupling; Vertical Split Cover and Grid Assembly; Steel; 94.488MM Width; 1090 Coupling Series
Part #
1090 COVER/GRID ASSY VERTICAL METRIC
BDI #
597881
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1090-COVER-GRID-ASSY-VERTICAL-METRIC/p/597881
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
2.97
EAN
0697904054071
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Vertical Split Cover and Grid Assembly
Material
Steel
Coupling Size or Series
1090
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://www.lovejoy-inc.com
Manufacturer Item Number
1090 CVR/GRID ASSY VERT MM
Manufacturer Internal Number
05407
Weight / LBS
6.56
Long Description
Cover and Grid Assembly; 233MM Outside Diameter; Grid Coupling; Vertical Split Cover and Grid Assembly; Steel; 94.488MM Width; 1090 Coupling Series
Width
3.72 Inch | 94.488 Millimeter
Outside Diameter
9.173 Inch | 233 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh