21963222
Jaw Spacer
TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF175SPBODYX254MM
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF175SPBODYX254MM COUPLING BODY ; POR NON RETURNABLE
Assembly, Spacer; 139.7MM Outside Diameter; 254MM Distance Between Shaft Ends; 254MM Width; Spacer Assembly; Steel; QF175 Size or Series; 4200 Maximum Speed RPM; Red 24602 | White 47123 | Blue 47123In-Lbs Torque
Part #
QF175SPBODYX254MM
BDI #
21963222
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Spacer/QF175SPBODYX254MM/p/21963222
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.005
EAN
0883450514262
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Spacer Assembly
Material
Steel
Coupling Size or Series
QF175
Maximum Speed RPM
4200
Torque
Red 24602 | White 47123 | Blue 47123In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Inter-Mix Among Brands | Single Ended Body
Category - BDI
Couplings Jaw Spacer
Harmonized Tariff Code
8483.60.80.00
Noun
Assembly
Keyword 3
Jaw
Keyword String
Coupling Jaw
Manufacturer URL
https://www.timken.com
Long Description
Assembly, Spacer; 139.7MM Outside Diameter; 254MM Distance Between Shaft Ends; 254MM Width; Spacer Assembly; Steel; QF175 Size or Series; 4200 Maximum Speed RPM; Red 24602 | White 47123 | Blue 47123In-Lbs Torque
Distance Between Shaft Ends
10 Inch | 254 Millimeter
Outside Diameter
5.5 Inch | 139.7 Millimeter
Width
10 Inch | 254 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh