164178
Shaft Couplings
BOSTON GEAR
BOSTON GEAR
UJNL 20-20
BOSTON GEAR BOSTON GEAR
Description
UJNL 20-20 UNIVERSAL JOINT ; 5-1/2" LG 2-1/4"X2" OD STEEL
Pin or Block U-Joint; Single Joint; Bored; 1-1/4" Round With Keyway Bore; Steel; Oal-5-1/2"
Part #
17390
BDI #
164178
Details
1133.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/UJNL-20-20/p/164178
Your Price
$ 1,133.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
25173810
Weight / Kilogram
1.72
EAN
0781711173909
Product Group - BDI
M02302
Noun
U-Joint
Manufacturer URL
https://www.bostongear.com
Product Detail
Pin or Block U-Joint
Product Specification
Pin or Block U-Joint; Single Joint; Bored; 1-1/4" Round With Keyway Bore; Steel; Oal-5-1/2"
Long Description
Pin or Block U-Joint; Single Joint; Bored; 1-1/4" Round With Keyway Bore; Steel; Oal-5-1/2"

