BRADY
BRADY
WM-8-YL-PK
BRADY BRADY
Description
WM-8-YL-PK WIRE MARKER ; B500 BLK/YEL LEGEND: 8 25CARD/PK
Pre-Printed Wire Marker Card; Individual Number; 8 Text Legend; Black On Yellow Color; 1.5" Height; Vinyl Cloth Material
Part #
112309
BDI #
1005532
Details
145.85
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Office-Supplies/WM-8-YL-PK/p/1005532
Your Price
$ 145.85 / pack
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
0662820913412
Product Group - BDI
S00266
Noun
Card
Keyword String
Wire Marker
Manufacturer URL
https://www.bradyid.com
Product Detail
Pre-Printed Wire Marker Card
Product Specification
Individual Number; 8 Text Legend; Black On Yellow Color; 1.5" Height; Vinyl Cloth Material
Long Description
Pre-Printed Wire Marker Card; Individual Number; 8 Text Legend; Black On Yellow Color; 1.5" Height; Vinyl Cloth Material


