SKF
SKF
99369 / 95X21.01 SSLEEVE
SKF SKF
Description
CRSEAL 99369 / 95X21.01 SSLEEVE ; SPEEDI SLEEVE
Die Cut Seal; Speedi-Sleeve; 3.74" Nominal Shaft Diameter; 0.945" Width; 4.025" Flange Diameter; 0.827" Width on Shaft; Carbon Steel; Chromium Plated
Part #
99369
BDI #
1414273
Details
100.57
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/99369-95X21-01-SSLEEVE/p/1414273
Your Price
$ 100.57 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411601
Weight / Kilogram
0.2
EAN
0085311042659
Product Group - BDI
B00308
Noun
Seal
Weight / LBS
0.419
Product Detail
Die Cut Seal
Product Specification
Speedi-Sleeve; 3.74" Nominal Shaft Diameter; 0.945" Width; 4.025" Flange Diameter; 0.827" Width on Shaft; Carbon Steel; Chromium Plated
Long Description
Die Cut Seal; Speedi-Sleeve; 3.74" Nominal Shaft Diameter; 0.945" Width; 4.025" Flange Diameter; 0.827" Width on Shaft; Carbon Steel; Chromium Plated

