GMN BEARINGS
GMN BEARINGS
L 55 X 68 X 10
GMN BEARINGS GMN BEARINGS
Description
L 55 X 68 X 10 LABYRINTH SEAL ; STEEL INNER RING ALUMINUM OUTER RING
Labyrinth Seal; 55MM Inside Diameter; 68MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 0.4Nm Torque; 65N Static Load; 65N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance
Part #
L 55 X 68 X 10
BDI #
24084743
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/L-55-X-68-X-10/p/24084743
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.07
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.15432
Product Detail
Labyrinth Seal
Product Specification
55MM Inside Diameter; 68MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 0.4Nm Torque; 65N Static Load; 65N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance
Long Description
Labyrinth Seal; 55MM Inside Diameter; 68MM Outside Diameter; 10MM Width; L Series; Steel Inner Ring; Aluminum Outer Ring; -40 to 200 Deg C Temperature; 0.4Nm Torque; 65N Static Load; 65N Dynamic Load; H6 Shaft Tolerance; K7 Housing Tolerance

