Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 418028
278701 O-Rings And V-Rings 

DODGE DODGE

418028

Description

418028 O-RING

O-Ring; 5" Inside Diameter X 5-1/4" Outside Diameter X 1/8" Width Size; For SLEEVEOIL RTL Series Pillow Block

Part #

418028

BDI #
278701

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

67.98 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 67.98 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
26111500
Weight / Kilogram
0.45
EAN
0782476095932
Product Group - BDI
M02284
Noun
O-Ring
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.01
Product Detail
O-Ring
Product Specification
5" Inside Diameter X 5-1/4" Outside Diameter X 1/8" Width Size
Long Description
O-Ring; 5" Inside Diameter X 5-1/4" Outside Diameter X 1/8" Width Size; For SLEEVEOIL RTL Series Pillow Block