https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSC1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzB8aW1hZ2UvanBlZ3xhRE5pTDJneE1pOHhNRGN4TVRNd09UYzNPRGszTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVME14WHpKZk16QXdlRE13TUM1cWNHY3xiZGRkYjJkYjkxYjdlOGY3YzAzZDdkNjAwNzFmZmFhYzMxODRjYmQwYmViNzk3NzIxYzMwZTA4MWFmMGIxMmI1
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HDSC1-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNzB8aW1hZ2UvanBlZ3xhRE5pTDJneE1pOHhNRGN4TVRNd09UYzNPRGszTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaEVVME14WHpKZk16QXdlRE13TUM1cWNHY3xiZGRkYjJkYjkxYjdlOGY3YzAzZDdkNjAwNzFmZmFhYzMxODRjYmQwYmViNzk3NzIxYzMwZTA4MWFmMGIxMmI1
SKF
SKF
1025951 / 10.25X12.25X1.25 HDSC1 RD
SKF SKF
Description
CRSEAL 1025951/10.25X12.25X1.25 HDSC1 RD ; DBL LIP SEAL NON-RETURNABLE
Lip Seal; 10-1/4" Shaft Dia; 12-1/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC1 Seal Design Code
Part #
1025951
BDI #
1238631
Details
1605.77
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/1025951-10-25X12-25X1-25-HDSC1-RD/p/1238631
Your Price
$ 1,605.77 / each
$ 1,606.00 / each BDIExpress
$ 1,606.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
2.276
EAN
0085311113939
Product Group - BDI
S02250
Generic Design Code
C_R_HDSC1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HDSC1
Other Features
Large | With Inner Case | Carboxylated Nitrile Secondary Lip
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
5.023
Long Description
Lip Seal; 10-1/4" Shaft Dia; 12-1/4" Housing Bore; 1-1/4" Nominal Width; Nitrile Lip; Solid Seal; 1-1/4" Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case; HDSC1 Seal Design Code
Housing Bore
12.25 Inch | 311.15 Millimeter
Nominal Width
1.25 Inch | 31.75 Millimeter
Actual Width
1.25 Inch | 31.75 Millimeter
Shaft Diameter
10.25 Inch | 260.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


