https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjZ8aW1hZ2UvanBlZ3xhR0kxTDJobU5DOHhNRFUxTnpjd05URTVNVFExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekZmTVY4ek1EQjRNekF3TG1wd1p3fGI2NjhmOWYzNjIxNGU0ZTQwZTlmN2I1ODEwZWRmMTg4MDM3MDVkZjI0M2E4OWExY2E0MTI1MTE4OGMwMDgzNWU
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS1-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIxNjZ8aW1hZ2UvanBlZ3xhR0kxTDJobU5DOHhNRFUxTnpjd05URTVNVFExTkM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VekZmTVY4ek1EQjRNekF3TG1wd1p3fGI2NjhmOWYzNjIxNGU0ZTQwZTlmN2I1ODEwZWRmMTg4MDM3MDVkZjI0M2E4OWExY2E0MTI1MTE4OGMwMDgzNWU
SKF
SKF
16X26X7 HMS1 R
SKF SKF
Description
CRSEAL 16X26X7 HMS1 R 6408 LIP SEAL
Lip Seal; 16MM Shaft Dia; 26MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HMS1 Seal Design Code
Part #
16X26X7 HMS1 R
BDI #
1243901
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/16X26X7-HMS1-R/p/1243901
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.01
EAN
0085311004619
Product Group - BDI
S02250
Generic Design Code
C_R_HMS1
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
HMS1
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
16X26X7 HMS1 R
Weight / LBS
0.063
Long Description
Lip Seal; 16MM Shaft Dia; 26MM Housing Bore; 7MM Nominal Width; Nitrile Lip; Solid Seal; 7MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; HMS1 Seal Design Code
Shaft Diameter
0.63 Inch | 16 Millimeter
Housing Bore
1.024 Inch | 26 Millimeter
Actual Width
0.276 Inch | 7 Millimeter
Nominal Width
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

