Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

21003-2782 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-58-1-NS-300x300.jpg?context=bWFzdGVyfHJvb3R8OTkwN3xpbWFnZS9qcGVnfGFEZ3dMMmcyWVM4eE1ERTBORE01TURBMU16a3hPQzlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMVJKVFY4MU9GOHhYMDVUWHpNd01IZ3pNREF1YW5CbnwxYjVkZTBhYTI4YmMyOGI0OTQ3MTUwMTA4ZmE0NzI5M2E3NDA5YTYyNDA3Y2M3YWQzZmZiZmE5M2RjYTM0NDRj
22829912 Oil Seals 

TIMKEN TIMKEN

21003-2782

Description

21003-2782 HI-PERFORMANCE SEAL ; 116MM ID X 146MM OD X 16MM W

Oil Seal; 4-9/16" Shaft Dia; 5-3/4" Housing Bore; 5/8" Nominal Width; Thermocream Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; 58 Seal Design Code

Part #

21003-2782

BDI #
22829912

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

393.41 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 393.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.894
EAN
0053893220772
Product Group - BDI
S02250
Generic Design Code
C_R_FF1
Lip Material
Thermocream
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
58
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 4-9/16" Shaft Dia; 5-3/4" Housing Bore; 5/8" Nominal Width; Thermocream Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; 58 Seal Design Code
Housing Bore
5.75 Inch | 146.05 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
4.563 Inch | 115.9 Millimeter
Nominal Width
0.625 Inch | 15.875 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh