https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS47-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNzN8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRNd016STVNRGt4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelEzWHpGZk16QXdlRE13TUM1cWNHY3wyZWU1YzIyMjViMmRlOGU1NDdiMTc3NTA0YmMwZDgyMzI4N2ZjZjBmZmQ3Y2NiNzcwNmQ4NGQxZDgxOTFkOGFk
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-CR-HMS47-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAzNzN8aW1hZ2UvanBlZ3xhRFpsTDJnM09TOHhNRGN4TVRNd016STVNRGt4TUM5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDBOU1gwaE5VelEzWHpGZk16QXdlRE13TUM1cWNHY3wyZWU1YzIyMjViMmRlOGU1NDdiMTc3NTA0YmMwZDgyMzI4N2ZjZjBmZmQ3Y2NiNzcwNmQ4NGQxZDgxOTFkOGFk
SKF
SKF
21X40X10 HMS47 R
SKF SKF
Description
CRSEAL 21X40X10 HMS47 R SINGLE LIP SEAL
21MM Shaft Dia; 40MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS47 Seal Design Code
Part #
21X40X10 HMS47 R
BDI #
1246219
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/21X40X10-HMS47-R/p/1246219
Your Price
$ 54.59 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.02
EAN
7316579048118
Product Group - BDI
S02250
Generic Design Code
C_R_HMS47
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS47
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Manufacturer Item Number
21X40X10 HMS47 R
Weight / LBS
0.039
Long Description
21MM Shaft Dia; 40MM Housing Bore; 10MM Nominal Width; Nitrile Lip; Solid Seal; 10MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS47 Seal Design Code
Housing Bore
1.575 Inch | 40 Millimeter
Shaft Diameter
0.827 Inch | 21 Millimeter
Actual Width
0.394 Inch | 10 Millimeter
Nominal Width
0.394 Inch | 10 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

