https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-RLS35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODB8aW1hZ2UvanBlZ3xhRFZsTDJoaE1pOHhNREUwTkRNNE9UTTVPRFUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVNURk16TlY4eFgxZFRYek13TUhnek1EQXVhbkJufDg5NmYzMGI1YTNhZmM3NjViMmVhMTM2M2YyNzM4MGUyNzE0NDRjY2Q2M2Y4NjA1MzNiNjc5NjgxZTNhYTBkMjE
https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-TIM-RLS35-1-WS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxODB8aW1hZ2UvanBlZ3xhRFZsTDJoaE1pOHhNREUwTkRNNE9UTTVPRFUxT0M5SlRrUllXRmhUUlVGTVdGaGZUMGxNWDFSSlRWOVNURk16TlY4eFgxZFRYek13TUhnek1EQXVhbkJufDg5NmYzMGI1YTNhZmM3NjViMmVhMTM2M2YyNzM4MGUyNzE0NDRjY2Q2M2Y4NjA1MzNiNjc5NjgxZTNhYTBkMjE
TIMKEN
TIMKEN
220X250X15-RLS35-V
TIMKEN TIMKEN
Description
220X250X15-RLS35-V OIL SEAL ; SINGLE LIP RUBBER FKM
Oil Seal; 220MM Shaft Dia; 250MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; RLS35 Seal Design Code
Part #
220X250X15-RLS35-V
BDI #
21947920
Details
660.06
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Sealing-Devices/Oil-Seals/220X250X15-RLS35-V/p/21947920
Your Price
$ 660.06 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.005
EAN
0013992152732
Product Group - BDI
S02250
Generic Design Code
TIM_RLS35
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
RLS35
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 220MM Shaft Dia; 250MM Housing Bore; 15MM Nominal Width; Viton Lip; Solid Seal; 15MM Actual Width; Spring Loaded; 1 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel and Rubber Case; RLS35 Seal Design Code
Shaft Diameter
8.661 Inch | 220 Millimeter
Housing Bore
9.843 Inch | 250 Millimeter
Actual Width
0.591 Inch | 15 Millimeter
Nominal Width
0.591 Inch | 15 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

