https://www.bdiexpress.com/medias/INDXXXXXXXXX-15077479-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2MnxpbWFnZS9qcGVnfGFHVTBMMmc1T0M4eE1EYzJPVEE1T0RrMk5UQXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOemMwTnpsZk16QXdlRE13TUM1cWNHY3xlZmViOTVjZDY1OGZjOGViNGY2OTFkODQzYTFlN2IwOTMxMzQzZDgyZmRmMjExMGU0YWMxYTQ4MDUyNjIxMjQw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-15077479-300x300.jpg?context=bWFzdGVyfHJvb3R8NTY2MnxpbWFnZS9qcGVnfGFHVTBMMmc1T0M4eE1EYzJPVEE1T0RrMk5UQXlNaTlKVGtSWVdGaFlXRmhZV0ZoZk1UVXdOemMwTnpsZk16QXdlRE13TUM1cWNHY3xlZmViOTVjZDY1OGZjOGViNGY2OTFkODQzYTFlN2IwOTMxMzQzZDgyZmRmMjExMGU0YWMxYTQ4MDUyNjIxMjQw
GARLOCK
GARLOCK
23X6374
GARLOCK GARLOCK
Description
23X6374 N OIL SEAL ; 7"IDX8"OD
Lip Seal; 7" Shaft Diameter; 8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code
Part #
25003-6374
BDI #
15077479
Details
258.53
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/23X6374/p/15077479
Your Price
$ 258.53 / each
$ 259.00 / each BDIExpress
$ 259.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31181600
Weight / Kilogram
0.2
EAN
0717744058319
Product Group - BDI
S02234
Generic Design Code
GAR_23
Lip Material
Mill-Right N
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
None
Seal Design Code
23
Other Features
-40 to 200 Degree F Temperature Range
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Long Description
Lip Seal; 7" Shaft Diameter; 8" Housing Bore; 1/2" Nominal Width; Mill-Right N Lip; Split Seal; 1/2" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; None Case; 23 Seal Design Code
Shaft Diameter
7 Inch | 177.8 Millimeter
Actual Width
0.5 Inch | 12.7 Millimeter
Housing Bore
8 Inch | 203.2 Millimeter
Nominal Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

