

TIMKEN
TIMKEN
24060-6488
TIMKEN TIMKEN
Description
24060-6488 HI-PERFORMANCE SEAL
Oil Seal; 1.378" Shaft Dia; 2.126" Housing Bore; 0.236" Nominal Width; Gylon Lip; Solid Seal; 0.236" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Part #
24060-6488
BDI #
22803764

Details
433.26
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/24060-6488/p/22803764
Your Price
$ 433.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.041
EAN
0053893676388
Product Group - BDI
S02250
Generic Design Code
GAR_P/SI | 61
Lip Material
Gylon
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Stainless Steel
Seal Design Code
P/SI | 61
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 1.378" Shaft Dia; 2.126" Housing Bore; 0.236" Nominal Width; Gylon Lip; Solid Seal; 0.236" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Stainless Steel Case; P/SI | 61 Seal Design Code
Housing Bore
2.126 Inch | 54 Millimeter
Shaft Diameter
1.378 Inch | 35.001 Millimeter
Nominal Width
0.236 Inch | 5.994 Millimeter
Actual Width
0.236 Inch | 5.994 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh