

GARLOCK
GARLOCK
25006-9451
GARLOCK GARLOCK
Description
23X9451 V OIL SEAL ; 42"IDX44.25"OD
42" Shaft Dia; 44-1/4" Housing Bore; 0.81" Nominal Width; Mill-Right V Lip; Split Seal; 0.81" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Part #
25006-9451
BDI #
380339
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25006-9451/p/380339
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.941
EAN
0717744800369
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right V
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
25006-9451
Manufacturer Internal Number
25006-9451
Weight / LBS
4.28
Long Description
42" Shaft Dia; 44-1/4" Housing Bore; 0.81" Nominal Width; Mill-Right V Lip; Split Seal; 0.81" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23 Seal Design Code
Shaft Diameter
42 Inch | 1066.8 Millimeter
Nominal Width
0.81 Inch | 20.574 Millimeter
Actual Width
0.81 Inch | 20.574 Millimeter
Housing Bore
44.25 Inch | 1123.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh