GARLOCK
GARLOCK
25010-3083
GARLOCK GARLOCK
Description
25010-3083
33" Shaft Dia; 35" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Part #
25010-3083
BDI #
380573
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/25010-3083/p/380573
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.08
EAN
0717744596194
Product Group - BDI
S02250
Generic Design Code
GAR_23
Lip Material
Mill-Right ES
Solid or Split Seal
Split
Inch - Metric
Inch
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Finger
Case Construction
Rubber
Seal Design Code
23-L
Other Features
General Purpose | Cover Plate Required
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.garlock.com
Manufacturer Item Number
23X3083 MILL-RIGHT ES SPLIT 33.000"ID 35.000"OD .
Manufacturer Internal Number
25010-3083
Weight / LBS
4.582
Long Description
33" Shaft Dia; 35" Housing Bore; 3/4" Nominal Width; Mill-Right ES Lip; Split Seal; 3/4" Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Finger Lip Retainer; Rubber Case; 23-L Seal Design Code
Housing Bore
35 Inch | 889 Millimeter
Actual Width
0.75 Inch | 19.05 Millimeter
Shaft Diameter
33 Inch | 838.2 Millimeter
Nominal Width
0.75 Inch | 19.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh