

TIMKEN
TIMKEN
26180-6618
TIMKEN TIMKEN
Description
26180-6618 OIL SEAL ; 387MM ID X 438MM OD X 16MM W LARGE BORE
Oil Seal; 15-1/4" Shaft Dia; 17-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 87NS Seal Design Code
Part #
26180-6618
BDI #
22836380

Details
1993.24
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/26180-6618/p/22836380
Your Price
$ 1,993.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
1.501
EAN
0053893607894
Product Group - BDI
S02250
Generic Design Code
GAR_87NS
Lip Material
Nitrile
Solid or Split Seal
Solid
Inch - Metric
Inch
Spring Loaded
No
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Steel and Rubber
Seal Design Code
87NS
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Long Description
Oil Seal; 15-1/4" Shaft Dia; 17-1/4" Housing Bore; 5/8" Nominal Width; Nitrile Lip; Solid Seal; 5/8" Actual Width; No Spring Loaded; 1 Sealing Lips; None Lip Retainer; Steel and Rubber Case; 87NS Seal Design Code
Nominal Width
0.625 Inch | 15.875 Millimeter
Shaft Diameter
15.25 Inch | 387.35 Millimeter
Housing Bore
17.25 Inch | 438.15 Millimeter
Actual Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh