Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3907 https://www.bdiexpress.com/medias/INDXXXSEALXX-OIL-NAT-57-2-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI1NnxpbWFnZS9qcGVnfGFHRmhMMmc0WlM4eE1EYzJOemt5T0RNeU9ESXlNaTlKVGtSWVdGaFRSVUZNV0ZoZlQwbE1YMDVCVkY4MU4xOHlYek13TUhnek1EQXVhbkJufDkzMGVmZTM2MzhhZWQ1MmU3NmI4Mjc0NjgzN2EwOGIwYTViOWQyNmJiNjRlZGZjZTU5YTM4MGUzMWE1ZGFmZDU
1339019 Oil Seals 

TIMKEN TIMKEN

3907

Description

3907 OIL SEAL ; SMALL BORE INCH

30MM Shaft Dia; 58MM Housing Bore; 9.5MM Nominal Width; Polyacrylate Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 57 Seal Design Code

Part #

3907

BDI #
1339019

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

28.2 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 28.20 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
UNSPSC
31181611
Weight / Kilogram
0.037
EAN
0053893464800
Product Group - BDI
S02250
Generic Design Code
NAT_57
Lip Material
Polyacrylate
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
Carbon Steel Garter
Case Construction
Steel
Seal Design Code
57
Other Features
Assembled | General Purpose | With Inner Case | Hydrodynamic Lip-Bidirectional
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
3907
Weight / LBS
0.081
Long Description
30MM Shaft Dia; 58MM Housing Bore; 9.5MM Nominal Width; Polyacrylate Lip; Solid Seal; 9.5MM Actual Width; Spring Loaded; 2 Sealing Lips; Carbon Steel Garter Lip Retainer; Steel Case Construction; 57 Seal Design Code
Shaft Diameter
1.181 Inch | 30 Millimeter
Nominal Width
0.374 Inch | 9.5 Millimeter
Housing Bore
2.283 Inch | 58 Millimeter
Actual Width
0.374 Inch | 9.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh