SKF
SKF
6X16X5 HMS5 V
SKF SKF
Description
CRSEAL 6X16X5 HMS5 V SGL LIP SEAL
6MM Shaft Dia; 16MM Housing Bore; 5MM Nominal Width; Viton Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Part #
6X16X5 HMS5 V
BDI #
1257126
Details
26.78
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Sealing-Devices/Oil-Seals/6X16X5-HMS5-V/p/1257126
Your Price
$ 26.78 / each
$ 27.00 / each BDIExpress
$ 27.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0.003
EAN
7316572542040
Product Group - BDI
S02250
Generic Design Code
C_R_HMS5
Lip Material
Viton
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
Yes
Number of Sealing Lips
1
Type of Seal
Oil Seal
Lip Retainer
Stainless Steel Garter
Case Construction
Steel and Rubber
Seal Design Code
HMS5
Other Features
Small
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Weight / LBS
0.014
Long Description
6MM Shaft Dia; 16MM Housing Bore; 5MM Nominal Width; Viton Lip; Solid Seal; 5MM Actual Width; Spring Loaded; 1 Sealing Lips; Stainless Steel Garter Lip Retainer; Steel and Rubber Case Construction; HMS5 Seal Design Code
Nominal Width
0.197 Inch | 5 Millimeter
Actual Width
0.197 Inch | 5 Millimeter
Shaft Diameter
0.236 Inch | 6 Millimeter
Housing Bore
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


