Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

S 10 X 30 X 10 https://www.bdiexpress.com/medias/MFRGMNSPSEAL-S-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMjZ8aW1hZ2UvanBlZ3xhRE5rTDJnMU1DOHhNRGMxTWpRMk1qRTFPVGt3TWk5TlJsSkhUVTVUVUZORlFVeGZVMTh6TURCNE16QXdMbXB3Wnd8NzM4YjIyMzkxZmQxYWY5Mjg0YjQyNTgzNzc1ODMwM2ZiNTZjNzNlYzFjYTM1ZjE5OGM3MjhiMDc3MTMxNmY0NA
27890759 Oil Seals 

GMN BEARINGS GMN BEARINGS

S 10 X 30 X 10

Description

S 10 X 30 X 10 LABYRINTH SEAL, PLASTIC INNER AND OUTER RING FOOD GRADE (SMARTCATALOG)

S SERIES 10MM BORE DIAMETER 30MM OUTSIDE DIAMETER 10MM WIDTH 82000 RPM MAX SPEED 1MM AXIAL CLEARANCE 14MM MINOR GAP DIAMETER 24MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE

Part #

S 10 X 30 X 10

BDI #
27890759

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

94.76 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 94.76 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GMN BEARINGS
Minimum Buy Quantity
1
Weight / Kilogram
0.01
Product Group - BDI
S02250
Harmonized Tariff Code
4016.93.10.10
Noun
Seal
Keyword String
Labyrinth
Manufacturer URL
https://www.gmnbt.com
Weight / LBS
0.02205
Product Detail
Labyrinth Seal
Product Specification
10MM Inside Diameter; 30MM Outside Diameter; 10MM Width; S Series; Plastic Inner and Outer Ring; Food Grade; -40 to 70 Deg C Temperature; 1Nm Torque; 14N Static Load; 24N Dynamic Load; H7 Shaft Tolerance; H7 Housing Tolerance
Long Description
S SERIES 10MM BORE DIAMETER 30MM OUTSIDE DIAMETER 10MM WIDTH 82000 RPM MAX SPEED 1MM AXIAL CLEARANCE 14MM MINOR GAP DIAMETER 24MM MAJOR GAP DIAMETER -40 TO 60 DEGC TEMPERATURE RANGE H7 SHAFT TOLERANCE H7 HOUSING TOLERANCE