

SKF
SKF
SD 10x2R 50/72 G9 Z WPR
SKF SKF
Description
SKF SD 10x2R 50/72 G9 Z WPR
Oil Seal; 10MM Shaft Dia; 2MM Nominal Width; Polyurethane Lip; Solid Seal; 2MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Polyamide Case; SD Seal Design Code
Part #
SD 10x2R 50/72 G9 Z WPR
BDI #
17014439
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Sealing-Devices/Oil-Seals/SD-10x2R-50-72-G9-Z-WPR/p/17014439
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31411705
Weight / Kilogram
0
Product Group - BDI
S02250
Generic Design Code
C_R_SD
Lip Material
Polyurethane
Solid or Split Seal
Solid
Inch - Metric
Metric
Spring Loaded
No
Number of Sealing Lips
2
Type of Seal
Oil Seal
Lip Retainer
None
Case Construction
Polyamide
Seal Design Code
SD
Category - BDI
Oil Seals
Harmonized Tariff Code
4016.93.50.20
Noun
Seal
Keyword String
Lip
Manufacturer URL
Long Description
Oil Seal; 10MM Shaft Dia; 2MM Nominal Width; Polyurethane Lip; Solid Seal; 2MM Actual Width; No Spring Loaded; 2 Sealing Lips; None Lip Retainer; Polyamide Case; SD Seal Design Code
Actual Width
0.079 Inch | 2 Millimeter
Housing Bore
0 Inch | 0 Millimeter
Shaft Diameter
0.394 Inch | 10 Millimeter
Nominal Width
0.079 Inch | 2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh