Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

22065 https://www.bdiexpress.com/medias/INDSA1XXXXXX-22040-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzg5NDl8aW1hZ2UvanBlZ3xhR05oTDJneU1TODVPRFE0T0RZd01ERTJOamN3TDBsT1JGTkJNVmhZV0ZoWVdGOHlNakEwTUY4ek1EQjRNekF3TG1wd1p3fDNhMGZhNjA4ZmZmYmQ3OTY2OGI2MmE0NTA3ZTcxZDNlYmNhMTc5YzJiOGE0OTc1MDE0MGYwMDk0MDUwZTBiYWY
19113517 Tools 

UNITED ABRASIVE-SAIT UNITED ABRASIVE-SAIT

22065

Description

22065 ABRASIVE CUTTING WHEEL ; DT 9 X 1/8 X 7/8 PIPE 25EA/BX

Abrasive Cutting Wheel; 9" Diameter; 1/8" Arbor; 7/8" Thickness; Type 27; 6600 RPM Maximum; Aluminum Oxide Grain; Designed And Manufactured To Perform Both Cutting And Light Grinding; Long Life; Ideal For Root Pass Grinding; Designed For Both Cutting And Light Grinding - Eliminating The Need For Two Separate Wheels; All Sizes Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance; Our Unique Super-Lock Hub Combines Both A Mechanical Locking System And Chemical Bond Providing One Of The Safest - Vibration-Free Designs In The Industry; Reusable 5/8"-11 Adaptor For Use On Type 1 And Reinforced Wheels With A 7/8" Arbor - A Max. Diameter Of 5" And A Wheel Thickness Of 0.045" To 1/8" Available In Accessories. Part #95055

Part #

22065

BDI #
19113517

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

13.34 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 13.34 / each BDIExpress
QTY

Inventory

Total: 25

Category
Brand
Manufacturer Name
UNITED ABRASIVES INC WWW.UNITEDABRASIVES.COM
Minimum Buy Quantity
N/A
UNSPSC
27112838
Weight / Kilogram
10.976
EAN
0699053220659
Product Group - BDI
G00100
Noun
Cutting Wheel
Keyword String
Abrasive
Manufacturer URL
https://www.unitedabrasives.com
Product Detail
Abrasive Cutting Wheel
Product Specification
9" Diameter; 1/8" Arbor; 7/8" Thickness; Type 27; 6600 RPM Maximum
Long Description
Abrasive Cutting Wheel; 9" Diameter; 1/8" Arbor; 7/8" Thickness; Type 27; 6600 RPM Maximum; Aluminum Oxide Grain; Designed And Manufactured To Perform Both Cutting And Light Grinding; Long Life; Ideal For Root Pass Grinding; Designed For Both Cutting And Light Grinding - Eliminating The Need For Two Separate Wheels; All Sizes Reinforced With The Highest Quality Fiberglass For Maximum Safety And Performance; Our Unique Super-Lock Hub Combines Both A Mechanical Locking System And Chemical Bond Providing One Of The Safest - Vibration-Free Designs In The Industry; Reusable 5/8"-11 Adaptor For Use On Type 1 And Reinforced Wheels With A 7/8" Arbor - A Max. Diameter Of 5" And A Wheel Thickness Of 0.045" To 1/8" Available In Accessories. Part #95055