https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75XT012AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5M3xpbWFnZS9qcGVnfGFEQmhMMmczWmk4eE1ETXlPRGswTkRnMk9UUXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxV0ZRd01USkJRVjh6TURCNE16QXdMbXB3Wnd8MmE0YzBiYzdhMDM1MzFkM2NmNWI4NmY3YzZhNjViODJkODFlMTRiNWJlMTNlMjcwYzQ3YzExNzZkMjMzZTBhNg
https://www.bdiexpress.com/medias/INDXXXXXXXXX-335-75XT012AA-300x300.jpg?context=bWFzdGVyfHJvb3R8NTQ5M3xpbWFnZS9qcGVnfGFEQmhMMmczWmk4eE1ETXlPRGswTkRnMk9UUXdOaTlKVGtSWVdGaFlXRmhZV0ZoZk16TTFYemMxV0ZRd01USkJRVjh6TURCNE16QXdMbXB3Wnd8MmE0YzBiYzdhMDM1MzFkM2NmNWI4NmY3YzZhNjViODJkODFlMTRiNWJlMTNlMjcwYzQ3YzExNzZkMjMzZTBhNg
GUARDAIR
GUARDAIR
75XT012AA
GUARDAIR GUARDAIR
Description
75XT012AA AIR GUN ; 1/4IN INLET 3/4IN-32 FNPT OUTLET GRAY
Blow Gun; 54CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 12" Extension Nominal Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 16" Nominal Length; Aluminum Extension Material; 108 dB Nominal Noise Level; Venturi Nozzle Type; 150PSI Maximum Operating Pressure; 2.8LB Output; 15/16" Nominal Width
Part #
75XT012AA
BDI #
21853137
Details
61.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/75XT012AA/p/21853137
Your Price
$ 61.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153145
EAN
0690773004642
Weight / US pound
0
Product Group - BDI
F02234
Noun
Gun
Keyword String
Blow
Manufacturer Item Number
335-75XT012AA
Product Detail
Blow Gun
Product Specification
54CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 12" Extension Nominal Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 16" Nominal Length; Aluminum Extension Material; 108 dB Nominal Noise Level; Venturi Nozzle Type; 150PSI Maximum Operating Pressure; 2.8LB Output; 15/16" Nominal Width
Long Description
Blow Gun; 54CFM Nominal Air Consumption; Cast Aluminum Body Material; Trigger Control Type; 12" Extension Nominal Length; Compressed Air Gas Type; 6-7/16" Nominal Height; 1/4" FNPT Inlet Size; 16" Nominal Length; Aluminum Extension Material; 108 dB Nominal Noise Level; Venturi Nozzle Type; 150PSI Maximum Operating Pressure; 2.8LB Output; 15/16" Nominal Width

