Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

80560 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=301443&size=2&newsize=300
25218170 Tools 

GENERAL TOOL GENERAL TOOL

80560

Description

80560 INSPECTION MIRROR ; LED LIGHTED RECTANGULAR

Inspection Mirror and Magnifier; 2 LED Bulb Type; Versa Grip Grip Style; Versa Grip Handle Type; Includes 2 CF2032 Battery; 33" Maximum Length; 12-1/4" Minumim Length; Glass Material; 2" X 3" Mirror/Magnifier Size; Battery Power Source; Rectangular Shape; Inspection Mirror Type

Part #

318-80560

BDI #
25218170

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

32.96 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 32.96 / each
$ 33.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GENERAL TOOL WWW.GENERALTOOLS.COM
Minimum Buy Quantity
N/A
UNSPSC
27111814
Weight / Kilogram
0.199
EAN
0038728021465
Product Group - BDI
G00190
Noun
Mirror and Magnifier
Keyword String
Inspection
Manufacturer Item Number
318-80560
Weight / LBS
0.29
Product Detail
Inspection Mirror and Magnifier
Product Specification
2 LED Bulb Type; Versa Grip Grip Style; Versa Grip Handle Type; Includes 2 CF2032 Battery; 33" Maximum Length; 12-1/4" Minumim Length; Glass Material; 2" X 3" Mirror/Magnifier Size; Battery Power Source; Rectangular Shape; Inspection Mirror Type
Long Description
Inspection Mirror and Magnifier; 2 LED Bulb Type; Versa Grip Grip Style; Versa Grip Handle Type; Includes 2 CF2032 Battery; 33" Maximum Length; 12-1/4" Minumim Length; Glass Material; 2" X 3" Mirror/Magnifier Size; Battery Power Source; Rectangular Shape; Inspection Mirror Type