LENOX TOOLS
LENOX TOOLS
20487-B818R
LENOX TOOLS LENOX TOOLS
Description
20487-B818R RECIPROCATING SAW BLADE ; 8L X 3/4W X 0.035T" 18TPI
Saw Blade; 8" Blade Length; 3/4" Width; Power Blast Technology Blade Type; Bi-Metal Tipped Cutting Edge Material; 8" Length; Straight Back Style; Teeth Per Inch 18; 0.035" Thickness; Metal Cutting Reciprocating; Applicable Materials Ferrous Metals; Quantity 25 EA/PK; For Medium Metal | Thin Metal
Part #
20487B818R
BDI #
17122812
Details
148.32
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Cutting-Tools/20487-B818R/p/17122812
Your Price
$ 148.32 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.64
EAN
0082472204872
Product Group - BDI
G00140
Harmonized Tariff Code
8202.91.60.00
Noun
Blade
Keyword String
Saw
Manufacturer URL
https://www.lenoxsaw.com
Manufacturer Item Number
433-20487B818R
Product Detail
Saw Blade
Product Specification
8" Blade Length; 3/4" Width; Power Blast Technology Blade Type; Bi-Metal Tipped Cutting Edge Material; 8" Length; Straight Back Style; Teeth Per Inch 18; 0.035" Thickness; Metal Cutting Reciprocating; Applicable Materials Ferrous Metals; Quantity 25 EA/PK
Long Description
Saw Blade; 8" Blade Length; 3/4" Width; Power Blast Technology Blade Type; Bi-Metal Tipped Cutting Edge Material; 8" Length; Straight Back Style; Teeth Per Inch 18; 0.035" Thickness; Metal Cutting Reciprocating; Applicable Materials Ferrous Metals; Quantity 25 EA/PK; For Medium Metal | Thin Metal

