https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4YP37-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTZ8aW1hZ2UvanBlZ3xhR1F4TDJnMk55OHhNRFl5TURVNE5UWXdOekU1T0M5TlJsSkhWMWRZV0ZoWVdGaGZORmxRTXpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NTc0ZTIwMWZkNTdlNzk4MWE3Zjk1NDljOTM4M2YwOWIzYWUwNzMwMGYwMGIxY2VkNmMzNTA1NzM1NGZiM2NlNw
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-4YP37-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3MTZ8aW1hZ2UvanBlZ3xhR1F4TDJnMk55OHhNRFl5TURVNE5UWXdOekU1T0M5TlJsSkhWMWRZV0ZoWVdGaGZORmxRTXpkZlFWTXdNVjh6TURCNE16QXdMbXB3Wnd8NTc0ZTIwMWZkNTdlNzk4MWE3Zjk1NDljOTM4M2YwOWIzYWUwNzMwMGYwMGIxY2VkNmMzNTA1NzM1NGZiM2NlNw
26438432
Cutting Tools
WESTWARD TOOL
WESTWARD TOOL
4YP37
WESTWARD TOOL WESTWARD TOOL
Description
4YP37 SHEARS ; 7 1/2" OAL 1 5/8" CUT
APPLICATION MULTIPURPOSE BLADE LENGTH 6 1/4 IN BLADE MATERIAL STAINLESS STEEL CUTTING ACTION STRAIGHT CUTTING EDGE TYPE PARTIALLY SERRATED FEATURES SAFETY LATCH LOCKS BLADE GRIP MATERIAL POLYPROPYLENE HAND ORIENTATION RIGHT-HAND HANDL
Part #
4YP37
BDI #
26438432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/4YP37/p/26438432
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
Product Group - BDI
G00140
Long Description
APPLICATION MULTIPURPOSE BLADE LENGTH 6 1/4 IN BLADE MATERIAL STAINLESS STEEL CUTTING ACTION STRAIGHT CUTTING EDGE TYPE PARTIALLY SERRATED FEATURES SAFETY LATCH LOCKS BLADE GRIP MATERIAL POLYPROPYLENE HAND ORIENTATION RIGHT-HAND HANDL

