20090614
Cutting Tools
KLEIN TOOLS
KLEIN TOOLS
63607
KLEIN TOOLS KLEIN TOOLS
Description
63607 CABLE CUTTER ; RATCHETING ACSR
Cable and Wire Rope Cutter; Shear Cut Type; Black Oxide Finish; Yellow Handle Color; Steel Material; Ratcheting Mechanism; 13-1/2" Nominal Overall Length; For 336 MCM ACSR, 400 MCM Copper and 600 MCM Aluminum Applicable Material
Part #
63607
BDI #
20090614
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Cutting-Tools/63607/p/20090614
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0
EAN
0092644636073
Product Group - BDI
G00140
Noun
Cable and Wire Rope Cutter
Manufacturer URL
https://www.kleintools.com
Weight / LBS
1.65
Product Detail
Cable and Wire Rope Cutter
Product Specification
Shear Cut Type; Black Oxide Finish; Yellow Handle Color; Steel Material; Ratcheting Mechanism; 13-1/2" Nominal Overall Length
Long Description
Cable and Wire Rope Cutter; Shear Cut Type; Black Oxide Finish; Yellow Handle Color; Steel Material; Ratcheting Mechanism; 13-1/2" Nominal Overall Length; For 336 MCM ACSR, 400 MCM Copper and 600 MCM Aluminum Applicable Material


