Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

30008C https://www.bdiexpress.com/medias/INDXXXXXXXXX-332-30008C-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI1NnxpbWFnZS9qcGVnfGFHWmlMMmd3TkM4eE1ETXlPVGMwTkRBME9ERTFPQzlKVGtSWVdGaFlXRmhZV0ZoZk16TXlYek13TURBNFExOHpNREI0TXpBd0xtcHdad3xjYjAxYzNkMDk2ZGFlMGUyMTJhM2I3NGFkNDBmMjg2OWY1NmZlNDRjM2MyMjBkNjVmZTkyMjBkNGI3YTM3ZmMw
26552013 Electric And Air Tools 

GREENLEE GREENLEE

30008C

Description

30008C COBALT STEP BIT ; 1 1/18 XT NO.8

Step Drill Bit; 1-1/8" Maximum Cutting Diameter; 1/2" Minimum Cutting Diameter; Steam Oxide Finish; Up To 10 GA Stainless Steel Material Maximum Thickness; SAE Measurement Type; 2 Number of Flute; 3 Number of Step; Split Point Point Shape; 3/8" Nominal Shank Diameter; Hex Shank Type; No. 8 Cobalt High Speed Steel HSS Step Bit Type

Part #

30008C

BDI #
26552013

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
EMERSON
Minimum Buy Quantity
N/A
UNSPSC
27112845
Weight / Kilogram
0.149
EAN
0783310057925
Product Group - BDI
G00268
Noun
Drill Bit
Keyword String
Step
Manufacturer Item Number
332-30008C
Product Detail
Step Drill Bit
Product Specification
1-1/8" Maximum Cutting Diameter; 1/2" Minimum Cutting Diameter; Steam Oxide Finish; Up To 10 GA Stainless Steel Material Maximum Thickness; SAE Measurement Type; 2 Number of Flute; 3 Number of Step; Split Point Point Shape; 3/8" Nominal Shank Diameter; Hex Shank Type; No. 8 Cobalt High Speed Steel HSS Step Bit Type
Long Description
Step Drill Bit; 1-1/8" Maximum Cutting Diameter; 1/2" Minimum Cutting Diameter; Steam Oxide Finish; Up To 10 GA Stainless Steel Material Maximum Thickness; SAE Measurement Type; 2 Number of Flute; 3 Number of Step; Split Point Point Shape; 3/8" Nominal Shank Diameter; Hex Shank Type; No. 8 Cobalt High Speed Steel HSS Step Bit Type