LENOX TOOLS
LENOX TOOLS
30888-VB11
LENOX TOOLS LENOX TOOLS
Description
30888-VB11 STEP DRILL BIT ; 7/8" - 1-1/8" HOLE SIZE SPLIT POINT
Step Drill Bit; 1-1/8" Maximum Cutting Diameter; 7/8" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 7/8", 1-1/8" for 1/2" and 3/4" Conduit; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 2 Number of Step; 2-3/4" Overall Nominal Length; 3/8" Nominal Shank Diameter; Three-Flat Shank Type; No. 11 Type; Lenox
Part #
30888VB11
BDI #
17123735
Details
131.84
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/30888-VB11/p/17123735
Your Price
$ 131.84 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.095
EAN
0082472308884
Product Group - BDI
G00140
Noun
Drill Bit
Keyword String
Step
Manufacturer Item Number
433-30888VB11
Product Detail
Step Drill Bit
Product Specification
1-1/8" Maximum Cutting Diameter; 7/8" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 7/8", 1-1/8" for 1/2" and 3/4" Conduit; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 2 Number of Step; 2-3/4" Overall Nominal Length; 3/8" Nominal Shank Diameter; Three-Flat Shank Type; No. 11 Type
Long Description
Step Drill Bit; 1-1/8" Maximum Cutting Diameter; 7/8" Minimum Cutting Diameter; HSS Cutting Edge Material; Steam Oxide Finish; Includes 7/8", 1-1/8" for 1/2" and 3/4" Conduit; 1/8" Material Maximum Thickness; Fractional Measurement Type; 2 Number of Flute; 2 Number of Step; 2-3/4" Overall Nominal Length; 3/8" Nominal Shank Diameter; Three-Flat Shank Type; No. 11 Type; Lenox


