https://www.bdiexpress.com/medias/MFRGWWXXXXXX-31XG59-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODN8aW1hZ2UvanBlZ3xhR1JpTDJnME5DOHhNRFl4TkRFMU1EVTJNVGd5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNekZZUnpVNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGE5NTQyYTcyOTE5NTkzMTAzYjQ3YjlkNzdjMTA0ZDNjMjEyZTQ1YjRkOGQzNzhkODhjNTlhNjIxMmMyMWQzM2U
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-31XG59-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ2ODN8aW1hZ2UvanBlZ3xhR1JpTDJnME5DOHhNRFl4TkRFMU1EVTJNVGd5TWk5TlJsSkhWMWRZV0ZoWVdGaGZNekZZUnpVNVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGE5NTQyYTcyOTE5NTkzMTAzYjQ3YjlkNzdjMTA0ZDNjMjEyZTQ1YjRkOGQzNzhkODhjNTlhNjIxMmMyMWQzM2U
SPEEDAIRE
SPEEDAIRE
31XG59
SPEEDAIRE SPEEDAIRE
Description
31XG59 AIR RANDOM ORBITAL SANDER, 0.20 HP 6IN (SMARTCATALOG)
PAD SIZE 6 IN PSA PAD FACE TYPE ORBIT DIA 3/16 IN VACUUM/NON-VACUUM HP AIR TOOLS 0.2 HP FREE SPEED 12 000 RPM VARIABLE SPEED YES BODY STYLE AIR TOOLS PALM LEVER THROTTLE GENERAL DUTY SPINDLE SIZE 5/16 IN-24 2.0 AV
Part #
31XG59
BDI #
26441834
Details
469.68
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/31XG59/p/26441834
Your Price
$ 469.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
PAD SIZE 6 IN PSA PAD FACE TYPE ORBIT DIA 3/16 IN VACUUM/NON-VACUUM HP AIR TOOLS 0.2 HP FREE SPEED 12 000 RPM VARIABLE SPEED YES BODY STYLE AIR TOOLS PALM LEVER THROTTLE GENERAL DUTY SPINDLE SIZE 5/16 IN-24 2.0 AV

