https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW54-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODh8aW1hZ2UvanBlZ3xhR0V6TDJoaU9TOHhNRFl5TVRFMk16azVOVEUyTmk5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpVMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDFiNDgwOGEyN2MxZTFkMzJiNzJiMTgzN2EyYmNkZDA1ZDg5OWYyNGYyMjQ5ZTc4YTcxNDkyY2I3Y2IzNzIyMjY
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-45NW54-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODh8aW1hZ2UvanBlZ3xhR0V6TDJoaU9TOHhNRFl5TVRFMk16azVOVEUyTmk5TlJsSkhWMWRZV0ZoWVdGaGZORFZPVnpVMFgwRlRNREZmTXpBd2VETXdNQzVxY0djfDFiNDgwOGEyN2MxZTFkMzJiNzJiMTgzN2EyYmNkZDA1ZDg5OWYyNGYyMjQ5ZTc4YTcxNDkyY2I3Y2IzNzIyMjY
SPEEDAIRE
SPEEDAIRE
45NW54
SPEEDAIRE SPEEDAIRE
Description
45NW54 IMPACT WRENCH, AIR POWERED 5500 RPM (SMARTCATALOG)
POWER SOURCE AIR POWERED AIR CONSUMPTION 30 CFM AIR INLET 3/8 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 1/2 IN EXHAUST LOCATION REAR DUTY RATING GENERAL DUTY BREAKAWAY TORQUE 1 150 FT-LB FASTENI
Part #
45NW54
BDI #
26483006
Details
1275.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Electric-And-Air-Tools/45NW54/p/26483006
Your Price
$ 1,275.14 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
POWER SOURCE AIR POWERED AIR CONSUMPTION 30 CFM AIR INLET 3/8 IN NPT AIR PRESSURE 90 PSI MAX AIR PRESSURE 90 PSI MIN AIR PRESSURE 70 PSI MIN HOSE SIZE 1/2 IN EXHAUST LOCATION REAR DUTY RATING GENERAL DUTY BREAKAWAY TORQUE 1 150 FT-LB FASTENI

