https://www.bdiexpress.com/medias/MFRGWWXXXXXX-48LZ92-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzF8aW1hZ2UvanBlZ3xhR1prTDJnM1lTOHhNRFl5TlRBd056VTRNekkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZORGhNV2preVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDQwYTZlODdjODBhZDMxMGE3YWI4YjY0NzA2NzgxY2NhY2RjYmEzOGRiMzgzMjc0MzlmNjEzM2UyMjU1OTMxNDM
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-48LZ92-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMzF8aW1hZ2UvanBlZ3xhR1prTDJnM1lTOHhNRFl5TlRBd056VTRNekkyTWk5TlJsSkhWMWRZV0ZoWVdGaGZORGhNV2preVgwRlRNREZmTXpBd2VETXdNQzVxY0djfDQwYTZlODdjODBhZDMxMGE3YWI4YjY0NzA2NzgxY2NhY2RjYmEzOGRiMzgzMjc0MzlmNjEzM2UyMjU1OTMxNDM
26414320
Electric And Air Tools
SPEEDAIRE
SPEEDAIRE
48LZ92
SPEEDAIRE SPEEDAIRE
Description
48LZ92 ANGLE GRINDER, 18 000 RPM 4 CFM 3 HP (SMARTCATALOG)
ORIENTATION RIGHT ANGLE AIR INLET CONNECTION SIZE 3/8 IN AIR INLET GENDER FEMALE MAX SPEED 18 000 RPM AIR INLET TYPE NPT AIR INLET 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL INCLUDES NUT AND WHEEL NUT
Part #
48LZ92
BDI #
26414320
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Tools/Electric-And-Air-Tools/48LZ92/p/26414320
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
ORIENTATION RIGHT ANGLE AIR INLET CONNECTION SIZE 3/8 IN AIR INLET GENDER FEMALE MAX SPEED 18 000 RPM AIR INLET TYPE NPT AIR INLET 1/4 IN NPT FEMALE KIT CONTENTS 1 BARE TOOL INCLUDES NUT AND WHEEL NUT

