https://www.bdiexpress.com/medias/MFRGWWXXXXXX-48MA05-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRE16TDJnMk1pOHhNRFl5TlRBeE1EUXpOREEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZORGhOUVRBMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGEwMmJhNTE3YzU2YWY5YmIzMjc5YmZjOTliYTFiYjFmODNlYWMzNDI0NTJjODk5YTk5YjEyM2E0ZGRlMTUwNjA
https://www.bdiexpress.com/medias/MFRGWWXXXXXX-48MA05-AS01-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhRE16TDJnMk1pOHhNRFl5TlRBeE1EUXpOREEzT0M5TlJsSkhWMWRZV0ZoWVdGaGZORGhOUVRBMVgwRlRNREZmTXpBd2VETXdNQzVxY0djfGEwMmJhNTE3YzU2YWY5YmIzMjc5YmZjOTliYTFiYjFmODNlYWMzNDI0NTJjODk5YTk5YjEyM2E0ZGRlMTUwNjA
26465991
Electric And Air Tools
SPEEDAIRE
SPEEDAIRE
48MA05
SPEEDAIRE SPEEDAIRE
Description
48MA05 CUT-OFF TOOL, 3 WHEEL DIA PARALLEL (SMARTCATALOG)
WHEEL DIAMETER 3 IN DUTY RATING LIGHT DUTY HORSEPOWER 0.5 HP MAX SPEED 20 000 RPM AIR INLET 1/4 IN NPT FEMALE AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT EXHAUST LOCATION REAR CUT-OFF WHEEL ORIENTATION PERPENDI
Part #
48MA05
BDI #
26465991
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Tools/Electric-And-Air-Tools/48MA05/p/26465991
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
1
UNSPSC
27112800
Weight / Kilogram
0
Product Group - BDI
G00160
Long Description
WHEEL DIAMETER 3 IN DUTY RATING LIGHT DUTY HORSEPOWER 0.5 HP MAX SPEED 20 000 RPM AIR INLET 1/4 IN NPT FEMALE AIR INLET CONNECTION SIZE 1/4 IN AIR INLET GENDER FEMALE AIR INLET TYPE NPT EXHAUST LOCATION REAR CUT-OFF WHEEL ORIENTATION PERPENDI

