Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

IWAF22TX40B5 https://www.bdiexpress.com/medias/INDXXXXXXXXX-26988497-300x300.jpg?context=bWFzdGVyfHJvb3R8MTEwMjR8aW1hZ2UvanBlZ3xhRGRqTDJnMk5TOHhNRE0zTXpjMU1qVXlNRGN6TkM5SlRrUllXRmhZV0ZoWVdGaGZNalk1T0RnME9UZGZNekF3ZURNd01DNXFjR2N8ZGNlNTJkMWY5YjI5ZjFmNzMyMmNmNWIzNzBlMTI4NTI4MDhiMTcwMjdlNWJlY2FmMTY3NjhlZGNiODM5YjNlYQ
26988497 Electric And Air Tools 

IRWIN TOOLS IRWIN TOOLS

IWAF22TX40B5

Description

IWAF22TX40B5 POWER BIT ; 2" TORX 40

Power Bit; T40 SAE Torx Tip Size; 2" Length; 1/4" Hex Shank Size; Steel; 5 Per Pack

Part #

IWAF22TX40B5

BDI #
26988497

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

5.15 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5.15 / each
$ 6.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
STANLEY BLACK & DECKER
Minimum Buy Quantity
N/A
UNSPSC
27112814
Weight / Kilogram
0.013
EAN
0673765933366
Product Group - BDI
G00140
Harmonized Tariff Code
8205.40.00.00
Noun
Bit
Keyword String
Power
Manufacturer URL
https://www.irwin.com
Product Detail
Power Bit
Product Specification
T40 SAE Torx Tip Size; 2" Length; 1/4" Hex Shank Size; Steel; 5 Per Pack
Long Description
Power Bit; T40 SAE Torx Tip Size; 2" Length; 1/4" Hex Shank Size; Steel; 5 Per Pack