Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

17 https://www.bdiexpress.comhttps://media.mydoitbest.com/imagerequest.aspx?sku=319120&size=2&newsize=300
25227397 Hand Tools 

GENERAL TOOL GENERAL TOOL

17

Description

17 PROTRACTOR ; 6" STEEL

Protractor; 180 Deg Maximum Angle; 6" Nominal Blade Length; 0-180-0 Dial Reading; 0 Deg to 180 Deg Graduation; 3-3/8" Head Length; Square Head Type; 2" Nominal Head Width; Stainless Steel Material; 180 Deg Maximum Range; Universal Protractor Type

Part #

318-17

BDI #
25227397

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

29.87 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 29.87 / each
$ 30.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
GENERAL TOOL WWW.GENERALTOOLS.COM
Minimum Buy Quantity
N/A
UNSPSC
44111806
Weight / Kilogram
0.113
EAN
0038728220189
Product Group - BDI
G00190
Noun
Protractor
Manufacturer URL
https://www.generaltools.com
Weight / LBS
0.17
Product Detail
Protractor
Product Specification
180 Deg Maximum Angle; 6" Nominal Blade Length; 0-180-0 Dial Reading; 0 Deg to 180 Deg Graduation; 3-3/8" Head Length; Square Head Type; 2" Nominal Head Width; Stainless Steel Material; 180 Deg Maximum Range; Universal Protractor Type
Long Description
Protractor; 180 Deg Maximum Angle; 6" Nominal Blade Length; 0-180-0 Dial Reading; 0 Deg to 180 Deg Graduation; 3-3/8" Head Length; Square Head Type; 2" Nominal Head Width; Stainless Steel Material; 180 Deg Maximum Range; Universal Protractor Type