Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

19R14 https://www.bdiexpress.com/medias/INDPRBXXXXXX-19280-300x300.jpg?context=bWFzdGVyfHJvb3R8MzAxN3xpbWFnZS9qcGVnfGFERTNMMmhrTlM4eE1EUXpNakl4TWpNMk9UUXpPQzlKVGtSUVVrSllXRmhZV0ZoZk1Ua3lPREJmTXpBd2VETXdNQzVxY0djfDljYWZlMGViMmExYjVlODJiZDU5YzBkMzM4NmJlZWM0MmFlYzY3ZDAwNTY5Yzc4ZjlhNTk0Yjc1ZTdhZmI5NTc
27586473 Hand Tools 

PRECISION BRAND PROD PRECISION BRAND PROD

19R14

Description

19R14 FEELER GAGE, 014 X 1/2 X 5 10/PAK (SMARTCATALOG)

Feeler Gage; 1/2" Width; 5" Length; 0.014" Thickness; C1095 Spring Steel Material; Ground and Polished; 10/Pack; For General Maintenance and Tool and Die Application

Part #

19R14

BDI #
27586473

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
PRECISION BRAND PROD
Minimum Buy Quantity
1
UNSPSC
41111617
EAN
698158194605
Weight / US pound
0.1
Product Group - BDI
G00190
Noun
Gage
Keyword String
Feeler
Manufacturer URL
https://www.precisionbrand.com
Manufacturer Internal Number
19R14
Weight / LBS
19460
Product Detail
Feeler Gage
Product Specification
1/2" Width; 5" Length; 0.014" Thickness; C1095 Spring Steel Material; Ground and Polished
Long Description
Feeler Gage; 1/2" Width; 5" Length; 0.014" Thickness; C1095 Spring Steel Material; Ground and Polished; 10/Pack; For General Maintenance and Tool and Die Application