GENERAL TOOL
GENERAL TOOL
87
GENERAL TOOL GENERAL TOOL
Description
87 POCKET CENTER PUNCH ; POCKET CENTER PUNCH
Punch; Round Body Shape; Knurled Handle Type; Alloy Steel Tip Material; Pointed Tip Type; Automatic Center Punch Type
Part #
87
BDI #
25227880
Details
36.05
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/87/p/25227880
Your Price
$ 36.05 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27111500
Weight / Kilogram
0.082
Product Group - BDI
G00190
Noun
Punch
Manufacturer Item Number
318-87
Weight / LBS
0.06
Product Detail
Punch
Product Specification
Round Body Shape; Knurled Handle Type; Alloy Steel Tip Material; Pointed Tip Type; Automatic Center Punch Type
Long Description
Punch; Round Body Shape; Knurled Handle Type; Alloy Steel Tip Material; Pointed Tip Type; Automatic Center Punch Type
