IRWIN TOOLS
IRWIN TOOLS
IWAF22TX27B5
IRWIN TOOLS IRWIN TOOLS
Description
IWAF22TX27B5 INSERT BIT ; 93330 2" L TORX 27 5/BAG
Torx Power Bit, T27 Size, 1-15/16" Overall Length
Part #
IWAF22TX27B5
BDI #
18491993
Details
4.12
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Tools/Hand-Tools/IWAF22TX27B5/p/18491993
Your Price
$ 4.12 / each
$ 5.00 / each BDIExpress
$ 5.00 / each BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
27112800
Weight / Kilogram
0.012
EAN
0673765933304
Product Group - BDI
G00140
Noun
Bit
Keyword String
Power
Manufacturer URL
https://www.irwin.com
Product Detail
Power Bit
Product Specification
Torx Power Bit, T27 Size, 1-15/16" Overall Length
Long Description
Torx Power Bit, T27 Size, 1-15/16" Overall Length

