https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000173227-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzNXxpbWFnZS9qcGVnfGFHWmpMMmczTlM4eE1Ea3hORGswTlRjNU5EQTNPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UY3pNakkzWHpNd01IZ3pNREF1YW5Cbnw3MTkyOGZiMDU0ZjlhNjQ2ZjlhYWRhMWNkZTY0MWZiYzI4OWQyMTg2ZjBmMjBhN2IxOTgyZWJmZWNiOThkMzFk
https://www.bdiexpress.com/medias/MFRBECMOTORX-9PAA00000173227-300x300.jpg?context=bWFzdGVyfHJvb3R8NTYzNXxpbWFnZS9qcGVnfGFHWmpMMmczTlM4eE1Ea3hORGswTlRjNU5EQTNPQzlOUmxKQ1JVTk5UMVJQVWxoZk9WQkJRVEF3TURBd01UY3pNakkzWHpNd01IZ3pNREF1YW5Cbnw3MTkyOGZiMDU0ZjlhNjQ2ZjlhYWRhMWNkZTY0MWZiYzI4OWQyMTg2ZjBmMjBhN2IxOTgyZWJmZWNiOThkMzFk
125640
Permanent Magnet DC Motors
BALDOR-RELIANCE
BALDOR-RELIANCE
CDPWD3585
BALDOR-RELIANCE BALDOR-RELIANCE
Description
CDPWD3585 PERMANENT MAGNET DC MOTOR ; 2HP 145TC FRM 1800RPM 180VDC NEMA TEFC
DC Motor; Permanent Magnet; 2HP; 145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.17" Overall Length
Part #
CDPWD3585
BDI #
125640
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Electrical-Power-Transmission/Electric-Motors/DC-Motors/Permanent-Magnet-DC-Motors/CDPWD3585/p/125640
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26101208
Weight / Kilogram
32.653
EAN
0781568133897
Product Group - BDI
M04104
Horse Power
2HP
Frame Size
145TC
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
C-Face | Rigid
Base
Yes
Inch - Metric
Inch
Other Features
SCR Drive | Washdown Duty
Category - BDI
Permanent Magnet DC Motors
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
73
Long Description
DC Motor; Permanent Magnet; 2HP; 145TC Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; NEMA Frame Profile; C-Face | Rigid; Base; 7/8" Shaft Diameter; 3-1/2" Base to Center Height; 18.17" Overall Length
Overall Length
18.17 Inch | 461.518 Millimeter
Base to Center Height
3.5 Inch | 88.9 Millimeter
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


