https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
https://www.bdiexpress.com/medias/INDXXXADAPTR-CWS-LWSHR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NzZ8aW1hZ2UvanBlZ3xhRGM1TDJoaU1DOHhNRFV3TnpVek5UVTRNVEl4TkM5SlRrUllXRmhCUkVGUVZGSmZRMWRUWDB4WFUwaFNYek13TUhnek1EQXVhbkJufGI2NGM4Yjg0MzU0YWM2YTNiNGI3ZWQzN2FhOGZhOTdjMWNkYjY2Y2NmNTdhYWJlZTY2ZGMyNGUwMWQxMjdhYWQ
1373616
Adapters
TIMKEN
TIMKEN
SNW-36 X 6 1/2
TIMKEN TIMKEN
Description
SNW-36 X 6 1/2 BRG ADAPTER SLEEVE
6-1/2" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate
Part #
SNW-36 X 6 1/2
BDI #
1373616
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Accessory-Items/Hubs-and-Adapters/Adapters/SNW-36-X-6-1-2/p/1373616
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
8.183
EAN
0087796146495
Product Group - BDI
B02222
Profile
Complete Adapter with Sleeve
Sleeve Part Number
S-36
Locknut Part Number
AN-36
Lockwasher/Lockplate Part Number
W-36
Inch - Metric
Inch
Other Features
Tapered Threaded Sleeve | Pull Type
Manufacturer URL
https://www.timken.com
Long Description
6-1/2" Bore; 5.038" Length Thru Bore; Complete Adapter with Sleeve; S-36 Sleeve; AN-36 Locknut; W-36 Lockwasher/Lockplate
Bore
6.5 Inch | 165.1 Millimeter
Length Thru Bore
5.038 Inch | 127.965 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

