Page 1 of 2

Next

Compare
DBL64062

COMPARE

DBL64062

Description
DBL64062 AC MOTOR ; B42A84A01 1/10HP 1PH 115V 1050RPM

CENTURY MOTORS

Part # DBL64062

BDI # 27462744

Features

Enclosure: OPEN
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3.7 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
BL6410

COMPARE

BL6410

Description
BL6410 FAN AND BLOWER MOTOR ; 1/8HP 1050RPM 115V 42 FRAME

CENTURY MOTORS

Part # BL6410

BDI # 24872034

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.13HP
Other Features: Current Rating 5.2 Ampere | 6 Poles
Mounting Method: Resilient Ring

Price Inventory : Available to order
Loading Price
QTY
FEH1056S

COMPARE

FEH1056S

Description
FEH1056S CONDENSER FAN MOTOR ; 1/2HP 1PH 60HZ 460V 1050RPM TEAO

CENTURY MOTORS

Part # FEH1056S

BDI # 27812963

Features

Enclosure: TEAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 5
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.9 Ampere | 6 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
926736-4

COMPARE

926736-4

Description
4UU53 GRAINGER 926736-4 1/4HP MOTOR ; 1/4HP 1050RPM 115V 42Y FRAME

CENTURY MOTORS

Part # 9678

BDI # 21918775

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Overall Length - Inch: 4.67
Inch - Metric: Inch
Horse Power: 1/4HP
Other Features: Current Rating 8.5 Ampere | 6 Poles
Mounting Method: Extended Stud

Price Inventory : Available to order
Loading Price
QTY
DBL6406

COMPARE

DBL6406

Description
DBL6406 DOUBLE SHAFT FAN MOTOR ; 1/10 1/15 1/20 1/25HP 1050RPM 115V

CENTURY MOTORS

Part # DBL6406

BDI # 26287194

Features

Enclosure: OAO
Shaft Diameter - Inch: 0.5
Sync RPM: 1050
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Current: AC
Inch - Metric: Inch
Horse Power: 0.1HP
Other Features: Current Rating 3.4/2/1.7/1.5 Ampere | 6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY