Page 1 of 4

Next

Compare
I515;145TTGR16039

COMPARE

I515;145TTGR16039

Description
145TTGR16039 EP MOTOR ; 2HP 1800RPM EPFC 145T 3/60/575V

LEESON

Part # I515

BDI # 22328249

Features

Enclosure: EPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.31
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 2.4 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122248.00

COMPARE

122248.00

Description
122248.00 BRAKE AC MOTOR ; 1HP 0.75KW 3PH 1760RPM 230/460V 60HZ

LEESON

Part # 122248.00

BDI # 23846278

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 7
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.2/1.6 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
122227.00

COMPARE

122227.00

Description
122227.00 SPECIAL VOLTAGE MOTOR ; 1HP 1740RPM 143TC TEFC 3/60/575V

LEESON

Part # 122227.00

BDI # 22501220

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 6.75
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 1.3 Ampere | 4 Poles
Mounting Method: Round Frame

Price Inventory : Available to order
Loading Price
QTY
E111393.00

COMPARE

E111393.00

Description
E111393.00 GENERAL PURPOSE AC MOTOR ; 1.0HP 1725RPM 56 ODP 575V 3PH

LEESON

Part # E111393.00

BDI # 22502534

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: General Purpose | Rolled Steel Frame Material | B Insulation Class | Reversible Shaft Rotation | Continuous Duty Cycle
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
E901A;143TTDR16056

COMPARE

E901A;143TTDR16056

Description
143TTDR16056 GP AC MOTOR ; 1HP 1760RPM DP 143T 3/60/200V

LEESON

Part # E901A

BDI # 22327591

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1760
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 9.15
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 3.5 Ampere | 4 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY