SNW 10x1.11/16
Description
SNW 10X1.11/16 BRG ADAPTER SLEEVE ; 1-11/16" SHAFT DIA 44.831MM OVERALL LG
Part # SNW 10X1.11/16
BDI # 15080930
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Lock Washer | Tapered Threaded Sleeve
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.958
Length Thru Bore - Inch:
1.77
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.808
Length Thru Bore - Inch:
2.394
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve
SNW-10 X 1 11/16
Description
SNW-10 X 1 11/16 BRG ADAPTER SLEEVE
Part # SNW-10 X 1 11/16
BDI # 1373448
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.831
Length Thru Bore - Inch:
1.765
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve | Pull Type
SNW-110 X 1 11/16
Description
SNW-110 X 1 11/16 BRG ADAPTER SLEEVE ; POR NON RETURNABLE
Part # SNW-110 X 1 11/16
BDI # 1373456
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
60.808
Length Thru Bore - Inch:
2.394
Bore - Millimeter:
42.875
Bore - Inch:
1.688
Other Features:
Tapered Threaded Sleeve | Pull Type