Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Steel
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Height - Millimeter:
70
Bore 1 - Inch:
4.724
Bore 2 - Millimeter:
123
Height - Inch:
2.756
Bore 2 - Inch:
4.843
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Single Row | With Flat Seat
Cage Material:
Steel
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)
6224
Description
6224 DEEP GROOVE BALL BEARING ; 120MM BOREX215MM ODX40MM W 1-ROW
Part # 6224
BDI # 1183007
Features
Enclosure:
Open
Outer Race Width - Millimeter:
40
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4899
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6222
Description
6222 DEEP GROOVE BALL BEARING ; 110MM BORE 200MM OD 38MM W 1 ROW
Part # 6222
BDI # 1183006
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4903
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No