P2B-SC-012

COMPARE

P2B-SC-012

Description
P2B-SC-012; 123803 PILLOW BLK BRG

DODGE

Part # P2B-SC-012

BDI # 258440

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 29.362
Other Features: Single Row
Global Part Number GPN: 522081
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP-1

COMPARE

UCP-1

Description
UCP-1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT

NTN

Part # UCP-1

BDI # 1233861

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row
Global Part Number GPN: 514759
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY