Page 1 of 5

Next

Compare
UCHB204-012D1

COMPARE

UCHB204-012D1

Description
UCHB204-012D1 HANGER BEARING UNIT ; NON-RETURNABLE CAST IRON

NTN

Part # UCHB204-012D1

BDI # 1233815

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 56.413
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 64.287
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB205-014D1

COMPARE

UCHB205-014D1

Description
UCHB205-014D1 HANGER BEARING UNIT ; NON-RETURNABLE

NTN

Part # UCHB205-014D1

BDI # 1233817

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 34.112
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB206-104D1

COMPARE

UCHB206-104D1

Description
UCHB206-104D1 HANGER BEARING UNIT ; NON-RETURNABLE

NTN

Part # UCHB206-104D1

BDI # 1233821

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Wide Inner Ring | With Slinger
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
SEHB-305TM SXX

COMPARE

SEHB-305TM SXX

Description
SEHB-305TM SXX HANGER BEARING ; EXTERNAL LUBE SETSCREW LOCKING

SEALMASTER

Part # SEHB-305TM SXX

BDI # 21518077

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 39.7
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Concentric Collar
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 79.4
Base to Center Height - Millimeter: 64
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
UCHB206-102D1

COMPARE

UCHB206-102D1

Description
UCHB206-102D1 COMPLETE BEARING UNIT

NTN

Part # UCHB206-102D1

BDI # 17150848

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 38.1
Other Features: Single Row | Spherical
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Set Screw
Mounting Thread: 3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 77.8
Base to Center Height - Millimeter: 63.906
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY