Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
27.559
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE241701-902A1 REPAIR
Description
EE241701-902A1 REPAIR ; TAPERED ROLLER BRG ASSY
Part # EE241701-902A1 REPAIR
BDI # 23135642
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.75
Outside Diameter - Millimeter:
603.25
Bore - Millimeter:
431.8
Bore - Inch:
17
Other Features:
2 Single Cone | 1 Double Cup | 1 Cone Spacer
Assembly Components:
EE241701 (2) | 242377CD (1) | X2S241701 (1)
Basic Number:
EE241701
Precision Class:
Standard
SL182988-TB
Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL182988-TB
BDI # 1177966
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
23.622
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449816
Number of Rows of Rollers:
Single Row
TS3-E-M268749TD#12
Description
TS3-E-M268749TD#12 TAPERED ROLLER BRG ; NON-RETURNABLE 16.375"ID 23.25"OD 8.25"W
Part # TS3-E-M268749TD#12
BDI # 1231801
Features
Component:
Double Cone
Width - Millimeter:
209.55
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Precision Class:
Standard
Basic Number:
TS3EM268749TD#12
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
25.591
Outside Diameter - Millimeter:
650
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing